Shop All Socket Extensions
K-Tool International
Socket Extension, 1/4"Dr, 2"
Mfr # KTI-21002
Zoro # G7028907
Sold in multiples of 5 for $10.45
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- For Use With 1/4" Drives
- Output Drive Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-21002
- Zoro # G7028907
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/4" |
Output Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Item | Extension |
For Use With | 1/4" Drives |
Description
Socket Extension,1/4 In.Dr, 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Magnet, 0.5 lb. Pull, PK40 (10E780)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- KO-KEN Socket Set 3/8-15/16 6 Point 300mm 10 pieces 1/2 Sq. Drive (RS4400A/10)
- ROTHENBERGER Electric Pipe Cutter, 5/8 to 4-1/2 In (00032)
- K-TOOL INTERNATIONAL Torx Socket 3/8" Dr, black oxide (KTI-22680)
- K-TOOL INTERNATIONAL Torx Socket 1/4" Dr, black oxide (KTI-22878)
- K-TOOL INTERNATIONAL K Tool International KTI21050 1/4 Inch Drive Universal Joint (KTI21050)
- K-TOOL INTERNATIONAL K Tool International KTI23015 15 Inch Extension 1-2 Drive (KTI23015)
- K-TOOL INTERNATIONAL Torque Extension 175 Ft.Lbs 1/2"Drive, Orange (KTI33357)
- K-TOOL INTERNATIONAL Wobble Socket Extension, 6", 3/8"Dr (KTI-22046)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 7 1/2 in L, 1 Pieces, Chrome (45185)
- K-Tool International Socket Extensions