Shop All Socket Extensions
K-Tool International
Socket Extension, 1/2" Drive, 3"
Mfr # KTI-23003
Zoro # G7000003
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- For Use With 1/2" Drive Sockets
- Output Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-23003
- Zoro # G7000003
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Output Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Item | Extension |
For Use With | 1/2" Drive Sockets |
Description
Socket Extension,1/2 In. Drive,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T25 Tip, 1 1/2 in L (54TN11)
- MILWAUKEE TOOL M18 FORCE LOGIC 6T Knockout Tool 1/2 in - 4 in Kit (2677-23)
- WOODOWL Deep Cut Utility Auger 18" x 1-3/8" (08818)
- BON TOOL Concrete Placer, Aluminum No Hook, 60" Aluminum Handle (22-217)
- K-TOOL INTERNATIONAL K Tool International KTI23015 15 Inch Extension 1-2 Drive (KTI23015)
- K-TOOL INTERNATIONAL Torx Socket 3/8" Dr, black oxide (KTI-22682)
- K-TOOL INTERNATIONAL Socket Extension, 18", 3/8"Dr (KTI-22018)
- K-TOOL INTERNATIONAL Socket Set 3/8" Dr, 3 Pieces (KTI-22041)
- K-TOOL INTERNATIONAL Socket Extension, 3/8" Drive, 24" (KTI-22024)
- K-TOOL INTERNATIONAL Socket Extension, 10", 3/8"Dr (KTI-22010)
- BETA Extension Bar, 1/4" Drive (009000818)
- K-Tool International Sockets & Ratchets