Shop All Socket Extensions
K-Tool International
Socket Extension, 12", 3/8"Dr
Mfr # KTI-22012
Zoro # G7045829
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Output Drive Size 3/8"
- For Use With 3/8" Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-22012
- Zoro # G7045829
- UPC # 00769622220127
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Output Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Item | Extension |
For Use With | 3/8" Drive |
Description
Socket Extension, 12 In.,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Traditional Angle Vice Plates 6" (EMV6)
- IDEAL Fish Tape, 1/8 In x 120 ft, Blued Steel (31-056)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 12"L, SDS Plus (HC2044)
- GEARWRENCH 14 Piece 1/2" Drive 12 Point Deep SAE Socket Set (80732)
- K-TOOL INTERNATIONAL Torque Extension, 120 ft./lb., 1/2"Dr, Wht (KTI-33355)
- K-TOOL INTERNATIONAL Torx Socket 1/4" Dr, black oxide (KTI-22677)
- K-TOOL INTERNATIONAL Torx Socket 1/2" Dr, black oxide (KTI-22689)
- K-TOOL INTERNATIONAL Socket Set 1/4", 3/8" Dr, 10 Pieces (KTI-22870)
- K-TOOL INTERNATIONAL Socket Extension, 1/2"Dr, 5" (KTI-23005)
- K-TOOL INTERNATIONAL Torque Extension 175 Ft.Lbs 1/2"Drive, Orange (KTI33357)
- PROTO Locking Extension 1/2" Dr, 5 in L, 1 Pieces, Black Oxide (J5461B)
- K-Tool International Socket Extensions