Shop All Socket Extensions
K-Tool International
Socket Extension, 10", 3/8"Dr
Mfr # KTI-22010
Zoro # G7045792
product price: $3.65
/ea
Sold in multiples of 2 for $7.30
$7.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Output Drive Size 3/8"
- For Use With 3/8" Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-22010
- Zoro # G7045792
- UPC # 00769622220103
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Output Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Item | Extension |
For Use With | 3/8" Drive |
Description
Socket Extension, 10 In.,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA J Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSDJS)
- WILTON Table Insert, For Use With Mfr.No.9078171 (5783471)
- INNOVATIVE COMPONENTS Soft Touch Four Lobe Knob with Screw, 3/8-16 Thread Size, 1"L, Steel (GN6C12504S5-S21)
- AMPCO SAFETY TOOLS 8 1/2 in Linemans Plier, Nickel Aluminum Bronze (P-35)
- K-TOOL INTERNATIONAL Torx Socket 3/8" Dr, black oxide (KTI-22680)
- K-TOOL INTERNATIONAL Socket Extension, 18", 3/8"Dr (KTI-22018)
- K-TOOL INTERNATIONAL Extending Breaker Bar, 1/2" Drive (KTI-23082)
- K-TOOL INTERNATIONAL Torque Extension, 120 ft./lb., 1/2"Dr, Wht (KTI-33355)
- K-TOOL INTERNATIONAL Socket Extension, 12", 3/8"Dr (KTI-22012)
- K-TOOL INTERNATIONAL Torx Socket 1/4" Dr, black oxide (KTI-22677)
- STEELMAN 1/2" Drive Gray 100 ft-lb Torque Extension (50090A)
- K-Tool International Socket Extensions