Shop All Socket Extensions
K-Tool International
Socket, 1/4"Dr, Extension 10"
Mfr # KTI-21010
Zoro # G7028773
product price: $8.55
/ea
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Output Drive Size 1/4"
- For Use With 1/4" Drives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-21010
- Zoro # G7028773
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/4" |
Output Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Item | Extension |
For Use With | 1/4" Drives |
Description
Socket,1/4 In.Dr, Extension 10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 7" Angle Grinder, 15.0A, Trigger, Lock-On (GA7011C)
- QLT BY MARSHALLTOWN Bull Float Kit, Handle, Blade, Bracket, Tote (BFKIT7)
- POWERNAIL 50PFLEXW Pneumatic 18-Gauge L-Cleat Flooring Nailer w/ Adjustable Base (50PFLEXW)
- JB INDUSTRIES Service Wrench (T21127U)
- K-TOOL INTERNATIONAL Socket Extension, 1/4"Dr, 4" (KTI-21004)
- K-TOOL INTERNATIONAL Extending Breaker Bar, 1/2" Drive (KTI-23082)
- K-TOOL INTERNATIONAL K Tool International KTI21050 1/4 Inch Drive Universal Joint (KTI21050)
- K-TOOL INTERNATIONAL Extension 1/2" Dr, 20 in L, 1 Pieces, Chrome (KTI-23020)
- K-TOOL INTERNATIONAL Torx Socket 1/4" Dr, black oxide (KTI-22677)
- K-TOOL INTERNATIONAL Torx Socket 1/2" Dr, black oxide (KTI-22689)
- K-TOOL INTERNATIONAL Socket Extension, 12", 3/8"Dr (KTI-22012)
- K-Tool International Socket Extensions