Shop All Torque Sticks
K-Tool International
Soc 29mm 1/2" Dr. Spindle Nut Socket
Mfr # KTI-28229
Zoro # G1082871
original price:
$9.56
40% off
new price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-28229
- Zoro # G1082871
- UPC # 00769622282293
- Country of Origin Taiwan, Province of China
- Category Torque Sticks
Details
Item | Soc 29mm 1/2" Dr. Spindle Nut Socket |
Description
Soc 29mm 1/2" Dr. Spindle Nut Socket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEXT HEAVY DUTY Saddle Wiper, 34" (78-34)
- WIX FILTERS FILTERS OEM OE Replacement (WP10266)
- METRA ELECTRONICS 7 INCH DASH MOUNT MONITOR (TE-7VS)
- CMX Front Ceramic Disc Brake Pads For 2003-2014 Volvo XC90 With 316mm Diameter Rotor (CMX-D979)
- K-TOOL INTERNATIONAL Spindle Nut Socket, 1/2" Dr. 30mm (KTI-28230)
- K-TOOL INTERNATIONAL 7 Piece 0.5 in. Drive Torque Extension Set (KTI33350)
- CTA MANUFACTURING 5 Pc. 5 Pt. Epr Torx Plus Socket Set 1/4 Dr. (5064)
- KEN-TOOL Torque Extension 350 Ft/Lb - Yellow, U (30232)
- STANLEY T20 Power Bit X 3-1/2 (IWAF23TX20B5)
- KEN-TOOL Torque Socket 22mm 140 ftlbs safety purple (KEN30207)
- BETA Quick Release Adaptor, 1/2" (001230319)
- K-Tool International Torque Sticks