Shop All Locking Pliers
K-Tool International
Snap Ring Plier Kit, Universal, 12 pcs.
Mfr # KTI-55112
Zoro # G7001692
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Versatile, Heavy Duty Pliers are Designed for the Removal and Installation of Either Internal or External Snap Rings on a Wide Range of Applications
- Handle Type Plastic Dipped, Ergonomic
- Material Steel
- Includes (4) Straight Tip KTI55120, KTI55121, KTI55122, KTI55123; (4) 45-1/4 Bent Tip KTI55130, KTI55131, KTI55132, KTI55133; (4) 90-1/4 Bent Tip KTI55140, KTI55141, KTI55142, KTI55143
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-55112
- Zoro # G7001692
- UPC # 00031113088104
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Details
Features | Versatile, Heavy Duty Pliers are Designed for the Removal and Installation of Either Internal or External Snap Rings on a Wide Range of Applications |
Handle Type | Plastic Dipped, Ergonomic |
Material | Steel |
Includes | (4) Straight Tip KTI55120, KTI55121, KTI55122, KTI55123; (4) 45-1/4 Bent Tip KTI55130, KTI55131, KTI55132, KTI55133; (4) 90-1/4 Bent Tip KTI55140, KTI55141, KTI55142, KTI55143 |
Number of Pieces | 12 |
Item | Snap Ring Plier Kit,Universal,12 pcs. |
Description
Snap Ring Plier Kit,Universal,12 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER HAND TOOLS APEX Cooper Tools Apex 071-EX-370-B-2 01944 Sckt 1-4 Male Hexdrv 3-8 Male Sq Oal (071-EX-370-B-2)
- SUPERIOR TILE CUTTER AND TOOLS Grout Saw Blade Set, Carbide Steel, PR (ST148)
- MILWAUKEE TOOL MULTI PURPOSE WIRE STRIPPER� (48-22-3052)
- STAHLWILLE TOOLS OPEN-RING Wrench Size 27 x 36 mm L.300 mm (41082736)
- K-TOOL INTERNATIONAL Snap Ring Plier, .047", Straight Tip (KTI-55121)
- K-TOOL INTERNATIONAL Needle Nose Pliers, 6" (KTI-51006)
- K-TOOL INTERNATIONAL Snap Ring Plier, .070", Straight Tip (KTI-55122)
- K-TOOL INTERNATIONAL Snap Ring Plier, .038", 45 deg., Bent Tip (KTI-55130)
- K-TOOL INTERNATIONAL Snap Ring Plier, Bent Tip, 45 deg., 0.047" (KTI-55131)
- K-TOOL INTERNATIONAL Diagonal Cutter Pliers, 7" (KTI-52007T)
- GRIP-ON 7 Locking Pliers, 178 Jaw Opening, Straight Jaws (112-07)
- K-Tool International Pliers