Shop All Locking Pliers
K-Tool International
Snap Ring Plier, Bent Tip, 90 deg., 0.090"
Mfr # KTI-55143
Zoro # G7001683
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Lifetime Warranty, Internal and External
- Handle Type Vinyl Grip, Plastic Dipped
- Material Black Oxide
- Overall Length 8-1/2"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-55143
- Zoro # G7001683
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 8-1/2" |
Details
Features | Lifetime Warranty, Internal and External |
Handle Type | Vinyl Grip, Plastic Dipped |
Material | Black Oxide |
Number of Pieces | 1 |
Item | Snap Ring Plier,Bent Tip,90 deg.,0.090" |
Description
Snap Ring Plier,Bent Tip,90 deg.,0.090 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELBY FURNITURE HARDWARE Selby Hardware Glass Door Handles Black (TK150S)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Multi-Purpose Throatless Manual Sheet Metal Shear, 10 Gauge, 3600 RPM (1010422)
- BLACK & DECKER Black & Decker-Dewalt 215861 20-60 V MAX Battery Flexvolt Fast Charger (215861)
- MILWAUKEE TOOL 4/0 AWG Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B04A)
- K-TOOL INTERNATIONAL 4Pack of 10pc Locking Pliers Set (KTI58730-4PK)
- K-TOOL INTERNATIONAL Adjustable Oil Filter Pliers, 2-1/4", 6" (KTI-73620)
- K-TOOL INTERNATIONAL Small Tip Reversible Snap Ring Plier (KTI-55912)
- K-TOOL INTERNATIONAL Snap Ring Pliers Set, Reversible, 5 pcs. (KTI-55001)
- K-TOOL INTERNATIONAL Heavy Duty Diagonal Cutting Pliers, 7" (KTI-52107)
- K-TOOL INTERNATIONAL Slip Joint Plier, 8", Features: Designed For Gripping And Turning Round Objects (KTI-53008)
- GEARWRENCH 6-1/2" Interchangeable Tip Internal Snap Ring Pliers (445)
- K-Tool International Locking Pliers