Shop All Locking Pliers
K-Tool International
Snap Ring Plier, Bent Tip, 90 deg., 0.070"
Mfr # KTI-55142
Zoro # G7001613
$14.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Lifetime Warranty, Internal and External
- Handle Type Vinyl Grip, Plastic Dipped
- Material Black Oxide
- Overall Length 7-1/2"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-55142
- Zoro # G7001613
- UPC # 00769622551429
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 7-1/2" |
Details
Features | Lifetime Warranty, Internal and External |
Handle Type | Vinyl Grip, Plastic Dipped |
Material | Black Oxide |
Number of Pieces | 1 |
Item | Snap Ring Plier,Bent Tip,90 deg.,0.070" |
Description
Snap Ring Plier,Bent Tip,90 deg.,0.070 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Square End Mill, Single End, 1/2", Cobalt (08322CC)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" SAE Socket, 6 Points (4421)
- SUNEX ® 1-1/8 in. Raised Panel Combination Wrench (736A)
- KLEIN TOOLS Premium All Purpose Quick Release Step Bit Kit, 3 Piece (QRST3PC)
- K-TOOL INTERNATIONAL K Tool International KTI55131 Snap Ring Plier Convert 45 Degree .047 Inch Tip (KTI55131)
- K-TOOL INTERNATIONAL Snap Ring Pliers Set, Reversible, 5 pcs. (KTI-55001)
- K-TOOL INTERNATIONAL Exhaust Grommet Pliers (KTI54055)
- K-TOOL INTERNATIONAL 7 in Curved-Jaw Locking Pliers (KTI-58707)
- K-TOOL INTERNATIONAL Diagonal Cutter Pliers 6" (KTI-52006T)
- K-TOOL INTERNATIONAL Small Tip Reversible Snap Ring Plier (KTI-55912)
- IRWIN VISEGRIP FAST RLSE SET (IRHT82571)
- K-Tool International Locking Pliers