Shop All Locking Pliers
K-Tool International
Snap Ring Plier, .070", Straight Tip
Mfr # KTI-55122
Zoro # G7022360
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Lifetime Warranty, Internal and External
- Handle Type Vinyl Grip, Plastic Dipped
- Material Black Oxide
- Overall Length 8"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-55122
- Zoro # G7022360
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 8" |
Details
Features | Lifetime Warranty, Internal and External |
Handle Type | Vinyl Grip, Plastic Dipped |
Material | Black Oxide |
Number of Pieces | 1 |
Item | Snap Ring Plier,.070", Straight Tip |
Description
Snap Ring Plier,.070 In., Straight Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7 pc. Metric Combination Wrench Set (48-22-9507)
- TE-CO Plunger, Ball W/Out Lock, #4-48, 3/16, PK5 (52901X)
- OSG Spiral Point Tap, Plug, 3 (15431)
- PROTO 3/8 in Drive, 11/16" Hex SAE Socket, 6 Points (J5022H)
- K-TOOL INTERNATIONAL 4Pack of 10pc Locking Pliers Set (KTI58730-4PK)
- K-TOOL INTERNATIONAL Groove Joint Pliers, 12" (KTI-54012)
- K-TOOL INTERNATIONAL Snap Ring Plier, .047", Straight Tip (KTI-55121)
- K-TOOL INTERNATIONAL Auto Return Wire Twister Pliers, 9" (KTI59000)
- K-TOOL INTERNATIONAL Needle Nose Pliers, 8" (KTI-51008)
- K-TOOL INTERNATIONAL Parrot Plier (KTI54053)
- SUNEX Pliers, Snap Ring Set, 4 pcs. (3614V)
- K-Tool International Pliers