Shop All Locking Pliers
K-Tool International
Snap Ring Plier, .047", Straight Tip
Mfr # KTI-55121
Zoro # G7022123
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Lifetime Warranty, Internal and External
- Handle Type Vinyl Grip, Plastic Dipped
- Material Black Oxide
- Overall Length 6"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-55121
- Zoro # G7022123
- UPC # 00769622551214
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 6" |
Details
Features | Lifetime Warranty, Internal and External |
Handle Type | Vinyl Grip, Plastic Dipped |
Material | Black Oxide |
Number of Pieces | 1 |
Item | Snap Ring Plier,.047", Straight Tip |
Description
Snap Ring Plier,.047 In., Straight Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Mortorq Super 4 Socket Bit x 1 1/4" - 3/ (232MTS4SB)
- WRIGHT TOOL 3/4 in Drive Impact Socket 30 mm Size, Standard Socket, black oxide (68-30MM)
- VERSADRIVE HMT Rapid-Lock 1/4 in. Impact Driver Adapter (111027-014A)
- TEKTON 10 mm Stubby Combination Wrench (18065)
- K-TOOL INTERNATIONAL Parrot Plier (KTI54053)
- K-TOOL INTERNATIONAL Offset Needle Nose Pliers, 15 Degree, 11" (KTI-51311)
- K-TOOL INTERNATIONAL Exhaust Grommet Pliers (KTI54055)
- K-TOOL INTERNATIONAL Small Tip Reversible Snap Ring Plier (KTI-55912)
- K-TOOL INTERNATIONAL Groove Joint Pliers, 12" (KTI-54012)
- K-TOOL INTERNATIONAL Auto Return Wire Twister Pliers, 9" (KTI59000)
- WESTWARD 6 in Locking Adjusting Plain Grip Locking Plier (1ECF2)
- K-Tool International Locking Pliers