Shop All Locking Pliers
K-Tool International
Snap Ring Plier, .038", Straight Tip
Mfr # KTI-55120
Zoro # G7022248
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Lifetime Warranty, Internal and External
- Handle Type Vinyl Grip, Plastic Dipped
- Material Black Oxide
- Overall Length 6"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-55120
- Zoro # G7022248
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 6" |
Details
Features | Lifetime Warranty, Internal and External |
Handle Type | Vinyl Grip, Plastic Dipped |
Material | Black Oxide |
Number of Pieces | 1 |
Item | Snap Ring Plier,.038", Straight Tip |
Description
Snap Ring Plier,.038 In., Straight Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93.5-inch x 0.75-inch x 0.032 x 14 TPI Carbon Tool Steel Blade (430158)
- SAWSTOP Circular Saw Blade, 10 in, 24 Teeth (BTS-R-24ATB)
- MAG-MATE Air Tool Holder Rack, 24 in.Lx3/8 in.Slot (ATH24-038)
- MAKITA Drill Chuck (763115-1)
- K-TOOL INTERNATIONAL Slip Joint Plier, 8", Features: Designed For Gripping And Turning Round Objects (KTI-53008)
- K-TOOL INTERNATIONAL Needle Nose Pliers, 8" (KTI-51008)
- K-TOOL INTERNATIONAL Snap Ring Plier, .038", 90 deg., Bent Tip (KTI-55140)
- K-TOOL INTERNATIONAL Snap Ring Plier, .090", Straight Tip (KTI-55123)
- K-TOOL INTERNATIONAL Heavy Duty Diagonal Cutting Pliers, 7" (KTI-52107)
- K-TOOL INTERNATIONAL Offset Needle Nose Pliers, 15 Degree, 11" (KTI-51311)
- CHANNELLOCK 5in CURVED JAW LOCKING PLIERS W/ CUTTER (102-5)
- K-Tool International Locking Pliers