Shop All Screwdriver Sets
K-Tool International
Slotted Screwdriver, w/Red Handle 4"
Mfr # KTI-19804
Zoro # G7048522
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-19804
- Zoro # G7048522
- UPC # 00769622198044
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Details
Item | Slotted Screwdriver W/Red Handle 4" |
Description
Slotted Screwdriver W/Red Handle 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 11/16in Size (5MW35)
- SUPERCUT 32.875-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (511147)
- LEATHERMAN Multi-Tool, SS, 19 Tools (831180)
- WESTWARD Ratcheting Wrench, Head Size 3/8 in. (1LCP6)
- K-TOOL INTERNATIONAL Slotted Screwdriver, 3" (KTI-16203)
- K-TOOL INTERNATIONAL Phillips Screwdriver, #2 x 4" (KTI-16124)
- K-TOOL INTERNATIONAL Torx Screwdriver T-15 (KTI-11315)
- K-TOOL INTERNATIONAL Slotted Screwdriver, 8" (KTI-16208)
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Red Handle, 6" (KTI-19806)
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Orange Handle 4" (KTI-19704)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set with Red Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-30) (DRV41508)
- K-Tool International Screwdriver Sets