Shop All Screwdriver Sets
K-Tool International
Slotted Screwdriver, w/Orange Handle 4"
Mfr # KTI-19704
Zoro # G7048559
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-19704
- Zoro # G7048559
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Details
Item | Slotted Screwdriver W/Orange Handle 4" |
Description
Slotted Screwdriver W/Orange Handle 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Keyed Drill Chuck 1/2" Cap., 3/8-24 Mount Size, Steel (CY-13 R-3/8)
- STANLEY Nail Set, 1/32, 2/32, 3/32, #2 Phillips, 3 Pc (DWHT58503)
- KEO NC Spotting Drills, 82 deg., 1/2in, Carbide (34125)
- METALPRO Round Punch/Die Set (MP8004)
- K-TOOL INTERNATIONAL K Tool International KTI16001 5 Piece Slotted Screwdriver Set (KTI16001)
- K-TOOL INTERNATIONAL Screwdrver Set, 8 pcs. (KTI-19700)
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Black Handle 4" (KTI-19204)
- K-TOOL INTERNATIONAL 13 Pc Torque Screwdriver Set (KTI72104)
- K-TOOL INTERNATIONAL Screwdrier, Adjustable Torque, 1/4", Female (KTI-72180)
- K-TOOL INTERNATIONAL Slotted Screwdriver, 8" (KTI-16208)
- BOSCH 4-Piece Super Stubby Screwdriver Set (4781)
- K-Tool International Screwdriver Sets