Shop All Screwdriver Sets
K-Tool International
Slotted Screwdriver, w/Orange Handle 3"
Mfr # KTI-19703
Zoro # G7039669
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-19703
- Zoro # G7039669
- UPC # 00769622197030
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Details
Item | Slotted Screwdriver W/Orange Handle 3" |
Description
Slotted Screwdriver W/Orange Handle 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/16in Size (88272)
- MOODY TOOL Precision Probe, Single Bend, 10mm (55-1781)
- KLEIN TOOLS Lightweight Lockback Knife 2-1/2-Inch Coping Blade, Silver Handle (44007)
- MIDWEST RAKE Scraper Replacement Blade, 4" W x12" L, SS (SP50028)
- K-TOOL INTERNATIONAL Stubby Slotted Screwdriver (KTI-16201)
- K-TOOL INTERNATIONAL Screwdriver Set, 8 pcs. (KTI-19900)
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Red Handle, 6" (KTI-19806)
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Green Handle 8" (KTI-19908)
- K-TOOL INTERNATIONAL Slotted Screwdriver Set, 8 pcs. (KTI-19000)
- K-TOOL INTERNATIONAL Slotted Screwdriver Set, 5 pcs. (KTI-16001)
- MAYHEW Slotted and Screwdriver Set, 6pcs (27021LT)
- K-Tool International Screwdrivers and Nutdrivers