Shop All Screwdriver Sets
K-Tool International
Slotted Screwdriver, w/Black Handle, 6"
Mfr # KTI-19206
Zoro # G7050467
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 5/16"
- Overall Length 6"
- Handle Type Standard
- SAE or Metric SAE
- Shank Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-19206
- Zoro # G7050467
- UPC # 00769622192066
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | 5/16" |
Overall Length | 6" |
Details
Item | Screwdriver (Black) |
Handle Type | Standard |
SAE or Metric | SAE |
Shank Shape | Round |
Features | Black Handle has the Part Number on it For Easy Identification, Hex Bolsters For Wrench Assist, Square Black Handle |
Bit Style | Slotted |
Material | Chrome Vanadium |
Description
Slotted Screwdriver W/Black Handle,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Wire Strippers, 8" 6-in-1 Electrical Ins (13 82 8 SBA)
- MAKITA 4-3/8" Masonry Saw with 4" Diamond Blade (4100NHX1)
- COBRA CARBIDE Endmill, Metric Uncoated, 6, Number of Flutes: 4 (23959)
- APEX TOOL GROUP Power Bit, Metric, 7/16", PK5 (AN-8MM-5PK)
- K-TOOL INTERNATIONAL Slotted Screwdriver Set, 8 pcs. (KTI-19000)
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Red Handle 4" (KTI-19804)
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Black Handle 4" (KTI-19204)
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Orange Handle 4" (KTI-19704)
- K-TOOL INTERNATIONAL Phillips Screwdriver, #2 x 4" (KTI-16124)
- K-TOOL INTERNATIONAL Screwdrver Set, 8 pcs. (KTI-19700)
- CRAFTSMAN Acetate Screwdriver Set (5 pc) (CMHT65050)
- K-Tool International Screwdrivers and Nutdrivers