Shop All Screwdriver Sets
K-Tool International
Slotted Screwdriver, w/Black Handle 4"
Mfr # KTI-19204
Zoro # G7048489
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-19204
- Zoro # G7048489
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Details
Item | Slotted Screwdriver W/Black Handle 4" |
Description
Slotted Screwdriver W/Black Handle 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 1/4"-20 x 1.57" Steel External Thread, 1.65" Handle Length (MH-3038)
- ZORO SELECT Thread Measuring Gauge (U00000.000.0002)
- ECLIPSE TOOLS Bit 1-15/16" Long, Star Tip, T5, 1/4" Hx Dr (T5X1-15/16)
- GEDORE Open Ended Wrench, 32mm (894 32)
- K-TOOL INTERNATIONAL Torx Screwdriver T-10 (KTI-11310)
- K-TOOL INTERNATIONAL Screwdrier, Adjustable Torque, 1/4", Female (KTI-72180)
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Red Handle 4" (KTI-19804)
- K-TOOL INTERNATIONAL Screwdrver Set, 8 pcs. (KTI-19700)
- K-TOOL INTERNATIONAL Phillip/Slotted Screwdrivr Set, Red, 8pcs. (KTI-19800)
- K-TOOL INTERNATIONAL Stubby Slotted Screwdriver (KTI-16201)
- TENG TOOLS TT917TXN - 7 Piece TX Type Screwdriver Set (TT917TXN)
- K-Tool International Screwdriver Sets