Shop All Screwdriver Sets
K-Tool International
Slotted Screwdriver Set, 8 pcs.
Mfr # KTI-19000
Zoro # G7000222
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size #1, #2, 3", 4", 6", 8"
- Number of Pieces 8
- SAE or Metric SAE
- Features 3 Phillips and 5 Slotted with Hex Bolsters For Wrench Assist, Packaged with Plastic Tray, Screwdriver Set Phillips and Slotted, The Black Handles have the Part Numbers on them For Easy Identification
- Handle Type Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-19000
- Zoro # G7000222
- Country of Origin China
- Category Screwdriver Sets
Dimensions
Tip Size | #1, #2, 3", 4", 6", 8" |
Details
Item | Screwdriver Set (Black) |
Number of Pieces | 8 |
SAE or Metric | SAE |
Features | 3 Phillips and 5 Slotted with Hex Bolsters For Wrench Assist, Packaged with Plastic Tray, Screwdriver Set Phillips and Slotted, The Black Handles have the Part Numbers on them For Easy Identification |
Handle Type | Triangle |
Includes | (1) #1 Phillips 3" Blade; (1) #2 Phillips 1-1/2" Stubby; (1) #2 Phillips 4" Blade; (1) Stubby Slotted; (1) 3" Slotted; (1) 4" Slotted; (1) 6" Slotted; (1) 8" Slotted |
Shank Shape | Round |
Bit Style | Phillips, Slotted |
Material | Chrome Vanadium |
Description
Slotted Screwdriver Set,8 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 2" 12 pt SAE Socket, 12 Points (5MX91)
- DE-STA-CO Flat Tip Spindle, 3/8-16, 0.79, 3.25 (240208)
- TE-CO Plunger, Hand, Steel, Zinc, 1/2-13, 2.00, PK2 (54416)
- KIPP Cam Lever Adjustable Size: 0 10-24X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.05011A0X20)
- K-TOOL INTERNATIONAL K Tool International KTI23091 1/2 Inch Drive Push Button Ratchet (KTI23091)
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Green Handle 8" (KTI-19908)
- K-TOOL INTERNATIONAL Phillips Screwdriver, #2 x 4" (KTI-16124)
- K-TOOL INTERNATIONAL Stubby Slotted Screwdriver (KTI-16201)
- K-TOOL INTERNATIONAL Slotted Screwdriver, 8" (KTI-16208)
- K-TOOL INTERNATIONAL Screwdrver Set, 8 pcs. (KTI-19700)
- WERA Demo Screwdriver Set, Slotted/Phillips, 6 pcs (05018282001)
- K-Tool International Screwdrivers and Nutdrivers