Shop All Screwdriver Sets
K-Tool International
Slotted Screwdriver, 6"
Mfr # KTI-16206
Zoro # G7050421
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 5/16"
- Overall Length 6"
- SAE or Metric SAE
- Handle Type Comfortable Triangular Grip
- Features Ultimate Quality
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-16206
- Zoro # G7050421
- UPC # 07696221620696
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | 5/16" |
Overall Length | 6" |
Details
Item | Screwdriver |
SAE or Metric | SAE |
Handle Type | Comfortable Triangular Grip |
Features | Ultimate Quality |
Shank Shape | Round |
Material | Chrome Vanadium |
Bit Style | Slotted |
Description
Slotted Screwdriver,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Vise, 1.57" Max Opening (900-049)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, MLT (284-000125)
- IGAGING Origin SpeedMic 0-4" Set - 35-070-314 (35-070-314)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 52 1/2 in (ICS73480-52)
- K-TOOL INTERNATIONAL Screwdrver Set, 8 pcs. (KTI-19700)
- K-TOOL INTERNATIONAL Screwdrier, Adjustable Torque, 1/4", Female (KTI-72180)
- K-TOOL INTERNATIONAL Stubby Slotted Screwdriver (KTI-16201)
- K-TOOL INTERNATIONAL K Tool International KTI16001 5 Piece Slotted Screwdriver Set (KTI16001)
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Orange Handle 4" (KTI-19704)
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Red Handle 4" (KTI-19804)
- GARANT 1/2 inch Drive 12 Point Standard Socket Set, 14 Pieces (U63110 12PT)
- K-Tool International Screwdriver Sets