Shop All Screwdriver Sets
K-Tool International
Slotted Screwdriver 4"
Mfr # KTI-16204
Zoro # G7048513
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size 1/4"
- Overall Length 4"
- Shank Shape Round
- Features Ultimate Quality
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-16204
- Zoro # G7048513
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | 1/4" |
Overall Length | 4" |
Details
Item | Screwdriver |
Shank Shape | Round |
Features | Ultimate Quality |
SAE or Metric | SAE |
Handle Type | Comfortable Triangular Grip |
Bit Style | Slotted |
Material | Chrome Vanadium |
Description
Slotted Screwdriver 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Tool Lanyard w/ Manual-Locking Steel Carabiner & Adjustable Loop (2600)
- OSG HSS End Mill, 9/32in.dia., 11/16in.Cut L (5740600)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-Y (54124)
- MILWAUKEE TOOL 11 Amp 4-1/2" Small Angle Grinder w/Slide Lock-On Switch (6146-33)
- K-TOOL INTERNATIONAL Slotted Screwdriver, 3" (KTI-16203)
- K-TOOL INTERNATIONAL Phillips Screwdriver, #2 x 4" (KTI-16124)
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Black Handle 4" (KTI-19204)
- K-TOOL INTERNATIONAL Screwdriver Set, 8 pcs. (KTI-19900)
- K-TOOL INTERNATIONAL Screwdrver Set, 8 pcs. (KTI-19700)
- K-TOOL INTERNATIONAL Stubby Slotted Screwdriver (KTI-16201)
- ROADPRO Screwdriver and Socket Set, 11 pcs (RPS15)
- K-Tool International Screwdrivers and Nutdrivers