Shop All Screwdriver Sets
K-Tool International
Slotted Screwdriver, 3"
Mfr # KTI-16203
Zoro # G7039580
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/4"
- Overall Length 3"
- Features Ultimate Quality
- Handle Type Comfortable Triangular Grip
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-16203
- Zoro # G7039580
- UPC # 00769622162038
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | 1/4" |
Overall Length | 3" |
Details
Item | Screwdriver |
Features | Ultimate Quality |
Handle Type | Comfortable Triangular Grip |
SAE or Metric | SAE |
Shank Shape | Round |
Bit Style | Slotted |
Material | Chrome Vanadium |
Description
Slotted Screwdriver, 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach, W 7/8 In, Cut L 5-3/16 In (10719)
- DRILL AMERICA 1-1/32" HSS Straight Shank Straight Flute Chucking Reamer (DWRR1-1/32)
- GERBER Folding Pocket Knife, Titanium Coat (22-41122)
- KO-KEN Socket 24mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-24)
- K-TOOL INTERNATIONAL Slotted Screwdriver, 8" (KTI-16208)
- K-TOOL INTERNATIONAL Slotted Screwdriver Set, 5 pcs. (KTI-16001)
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Black Handle 4" (KTI-19204)
- K-TOOL INTERNATIONAL Phillips Screwdriver, #2 x 4" (KTI-16124)
- K-TOOL INTERNATIONAL Screwdrver Set, 8 pcs. (KTI-19700)
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Green Handle 8" (KTI-19908)
- SATA Ratcheting Bit Driver Set, 80 Pc. (ST09326SJ)
- K-Tool International Screwdrivers and Nutdrivers