Shop All Locking Pliers
K-Tool International
Slip Joint Pliers, 6" Long
Mfr # KTI-53006T
Zoro # G7060188
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Designed For Gripping And Turning Round Objects
- Handle Type Ergonomic, Rubber Grip
- Material Chrome Vanadium Steel
- Overall Length 6"
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-53006T
- Zoro # G7060188
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 6" |
Details
Features | Designed For Gripping And Turning Round Objects |
Handle Type | Ergonomic, Rubber Grip |
Material | Chrome Vanadium Steel |
Finish | Chrome plated |
Number of Pieces | 1 |
Item | Slip Joint Pliers 6" Long |
Description
Slip Joint Pliers 6 In. Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Kit, 6-Piece (80006)
- BOSCH 112x6 Spade Bit (DSB1021)
- CRAFTSMAN I-Beam Level, 24 (CMHT82344)
- CRESCENT NICHOLSON 14" Flat Single Cut Long Angle Lathe Bastard File (07719NN)
- K-TOOL INTERNATIONAL Heavy Duty Diagonal Cutting Pliers, 7" (KTI-52107)
- K-TOOL INTERNATIONAL Snap Ring Plier, .038", 45 deg., Bent Tip (KTI-55130)
- K-TOOL INTERNATIONAL Slip Joint Plier, 8", Features: Designed For Gripping And Turning Round Objects (KTI-53008)
- K-TOOL INTERNATIONAL Snap Ring Plier, .047", Straight Tip (KTI-55121)
- K-TOOL INTERNATIONAL 9 in Knurled Adjusting Screw Plain Grip Locking Plier (KTI-58710)
- K-TOOL INTERNATIONAL Diagonal Cutter Pliers, 7" (KTI-52007T)
- CRAFTSMAN Locking Pliers, Quick Release Handle, 9" L (CMHT81726)
- K-Tool International Pliers