Shop All Sockets
K-Tool International
Sliding T-Handle Socket
Mfr # KTI-24070
Zoro # G7041163
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Sliding T-Handle
- Overall Length 20"
- Material Chrome Vanadium Steel
- Finish High Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-24070
- Zoro # G7041163
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 20" |
Details
Socket Type | Sliding T-Handle |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Sliding T-Handle Socket |
Description
Sliding T-Handle Socket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (206-001067)
- VEGA Hex Tamper 9/64 Insert Bit x 1 (125HT0964A)
- PLATT Tool Organizer Pallet, 24-3/4"L x 14-3/4"W (XGH PALLET)
- MARSHALLTOWN Hand Edger Steel 6 in.X6 in. (163BD)
- K-TOOL INTERNATIONAL 3/8" Drive, 3/8" SAE Socket (KTI-22212)
- K-TOOL INTERNATIONAL 3/8" Drive, 1" SAE Socket, 12 Points (KTI-22432)
- K-TOOL INTERNATIONAL 1/2" Drive, 5/8" SAE Socket, 6 Points (KTI-23220)
- K-TOOL INTERNATIONAL 3/8" Drive, 3/4" SAE Socket (KTI-22224)
- K-TOOL INTERNATIONAL 1/2 in Drive, 27mm 6 pt Metric Socket, 6 Points (KTI-28127)
- K-TOOL INTERNATIONAL 3/8" Drive, 7/16" SAE Socket (KTI-22214)
- PROTO 1/2 in Drive Flex Impact Socket, Metric (J75418MP)
- K-Tool International Sockets