Shop All Heat Shrink Tubing
K-Tool International
Shrink Tube Kit, 85 Piece
Mfr # KTI00035
Zoro # G3353158
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Not Specified
- Product Color Black
- Product Name Shrink Tube Kit- 85 Pieces
- Material Details Plastic - Case
- Package Contents 1/8" Shrink Tubing, 3/16" Shrink Tubing, 1/4" Shrink Tubing, 3/8" Shrink Tubing, 1/2" Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI00035
- Zoro # G3353158
- Country of Origin United States
- Category Heat Shrink Tubing
Details
Features | Not Specified |
Item | Shrink Tube Kit,85 Piece |
Product Color | Black |
Product Name | Shrink Tube Kit- 85 Pieces |
Material Details | Plastic - Case |
Package Contents | 1/8" Shrink Tubing, 3/16" Shrink Tubing, 1/4" Shrink Tubing, 3/8" Shrink Tubing, 1/2" Shrink Tubing |
Product Type | Heat Shrink Tubing |
Color Details | Black - Tube |
Weight (Approximate) | 1 lb |
Product Material | Plastic |
Description
Features Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Stainless Steel (A12P10SS)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 400A, 700V AC, Non-Indicating (A70QS400-4)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 240V AC, Actuator Location: Top (9007MS03S0054)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 9 A (LP4K09008BW3)
- K-TOOL INTERNATIONAL Heat Shrink Tubing Assortment Set, 216 Pi (KTI00033)
- K-TOOL INTERNATIONAL Heavy Duty Tubing Bender, 72340 (KTI72340)
- BRADY Sleeve, Polyolefin, Pink, 1 3/4" W (M6-375-175-342-PK)
- PANDUIT Heat Shrink Thin, .75"(19.0mm) Dia, Blue, HSTT75-48-5-6, PK 5 (HSTT75-48-5-6)
- 3M Shrink Tubing, 0.187in ID, Clear, 6in, PK10 (FP301-3/16-6"-CLEAR-10-10 PC PKS)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Brown (HS365-S10-BROWN)
- TECHFLEX 6 in. Shrinkflex Heat Shrink Tubing Kit, 2 - 1 Shrink, Purple, 110PK (HSK2-PP-K)
- K-Tool International Heat Shrink Tubing