Shop All Ratcheting Wrench Sets
K-Tool International
Short Panel Combo Wrench, 12Pt, 7/16"
Mfr # KTI-41214
Zoro # G7034750
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination
- Finish Chrome
- Number of Points 12
- Offset 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-41214
- Zoro # G7034750
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 7/16" |
Details
SAE or Metric | SAE |
Wrench Style | Combination |
Finish | Chrome |
Number of Points | 12 |
Offset | 15 Degrees |
Measurement Type | SAE |
Item | Short Panel Combo Wrench,12Pt, 7/16" |
Description
Short Panel Combo Wrench,12Pt, 7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Bag/Tote, Tool Bag, Black, Polyester, 22 Pockets (228028)
- KLEIN TOOLS Tool Pouch, 5-Pocket Tool Pouch - Leather, Leather, 5 Pockets (5125L)
- WESTWARD Combo Wrench Set, Satin, 5/16-15/16in, 11Pc (4PL86)
- CRESCENT T27 x 2" Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB2T27-25)
- K-TOOL INTERNATIONAL SAE Ratcheting Wrench, Reversible, 1" (KTI-45932)
- K-TOOL INTERNATIONAL Metric Combo Wrench 25mm (KTI-41825)
- K-TOOL INTERNATIONAL Push Button Ratchet, 3/8"Dr (KTI-22091)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 17mm (KTI-41817)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 15/16" (KTI-41130)
- K-TOOL INTERNATIONAL Pro Series 1/2" Drive 15" Long Ratchet (KTI-23095)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 7/16", 6Pt (KTI-41414)
- K-Tool International Wrenches