Shop All Ratcheting Wrench Sets
K-Tool International
Short Panel Combo Wrench, 12Pt, 3/8"
Mfr # KTI-41212
Zoro # G7034680
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination
- Finish Chrome
- Number of Points 12
- Offset 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-41212
- Zoro # G7034680
- UPC # 00769622412126
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 3/8" |
Details
SAE or Metric | SAE |
Wrench Style | Combination |
Finish | Chrome |
Number of Points | 12 |
Offset | 15 Degrees |
Measurement Type | SAE |
Item | Short Panel Combo Wrench,12Pt, 3/8" |
Description
Short Panel Combo Wrench,12Pt, 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/4" W, 24 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91204-07-09-1/2)
- DRILL AMERICA m7x1.25 1" OD HSS Round Adjustable Die Special (DWTSMR1-7X1.25)
- HUOT Collet Rack, Steel (14600)
- KLEIN TOOLS SAE T-Handle Hex Key, 5/32" Tip Size (JTH9E10)
- K-TOOL INTERNATIONAL Push Button Ratchet, 1/4" Dr (KTI-21091)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 14mm (KTI-45614)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 13/16" (KTI-41326)
- K-TOOL INTERNATIONAL Ratcheting Wrench, DBE, Flexible, 16x18mm (KTI-43518)
- K-TOOL INTERNATIONAL High Polish Combo Wrench 1-3/8 (KTI-41344)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 7/8" (KTI-41128)
- GEARWRENCH 14 Piece 120XP™ Universal Spline XL Ratcheting Combination Metric Wrench Set (86426)
- K-Tool International Ratcheting Wrench Sets