Shop All Ratcheting Wrench Sets
K-Tool International
Short Panel Combo Wrench, 12Pt, 1/2"
Mfr # KTI-41216
Zoro # G7034522
product price: $4.89
/ea
Sold in multiples of 3 for $14.67
$14.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination
- Finish Chrome
- Number of Points 12
- Offset 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-41216
- Zoro # G7034522
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 1/2" |
Details
SAE or Metric | SAE |
Wrench Style | Combination |
Finish | Chrome |
Number of Points | 12 |
Offset | 15 Degrees |
Measurement Type | SAE |
Item | Short Panel Combo Wrench,12Pt, 1/2" |
Description
Short Panel Combo Wrench,12Pt, 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, HP421BN, 1/4 D, 3/4 Cut L (HP421-2500-BN)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 2 Flutes (326012)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525148)
- GEAR KEEPER Scanner Retractor, 36 in. L, Plastic, Snap (RT3-4518)
- K-TOOL INTERNATIONAL High Polish Combo Wrench 1-5/16 (KTI-41342)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 13/16" (KTI-41126)
- K-TOOL INTERNATIONAL SAE Ratcheting Wrench, Reversible, 13/16" (KTI-45926)
- K-TOOL INTERNATIONAL SAE Combo Wrench Set, 13 pcs. (KTI-41013)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 7/8" (KTI-41128)
- K-TOOL INTERNATIONAL 2 Pc. Metric Double Box Univ Spline 90 Tooth Rev Rat (KTIXDDBM4)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 2" (KTI-41164)
- K-Tool International Ratcheting Wrench Sets