Shop All Floor Jacks
K-Tool International
Service Jack Low Profile 2 Ton
Mfr # KTI63095
Zoro # G1082101
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Low Profile Service Jack
- Features Low Height 3.35"
- Lifting Capacity 2 Tons
- For Use With Low Clearance Vehicles
- Length 22.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI63095
- Zoro # G1082101
- UPC # 00769622630957
- Country of Origin China
- Category Floor Jacks
Dimensions
Length | 22.4" |
Details
Item | Service Jack |
Type | Low Profile Service Jack |
Features | Low Height 3.35" |
Lifting Capacity | 2 Tons |
For Use With | Low Clearance Vehicles |
Color | Red |
Description
Service Jack Low Profile 2 Ton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT TIRE LINC ALERT INDICATOR KIT (2020107499)
- A & I PRODUCTS Clevis 4" x4" x4.5" (A-1D15033)
- A & I PRODUCTS Starter 9" x6" x6" (A-MIA12278)
- MOTORCRAFT Sensor Asy-Engine Speed, Dy1215 (DY1215)
- K-TOOL INTERNATIONAL Hand Pallet Jack 6500Lbs (KTI-63800)
- K-TOOL INTERNATIONAL Aluminum Racing Jack, 1.5Ton, Color: Red (KTI63094)
- K-TOOL INTERNATIONAL 3.5-Ton Low Profile Service Jack (KTIXD13002)
- K-TOOL INTERNATIONAL Air/Hydraulic Truck Jack, 50Ton (KTI63198)
- K-TOOL INTERNATIONAL 3.33 Ton Low Profile Service Jack (KTIXD63133)
- K-TOOL INTERNATIONAL Aluminum Service Jack Xd, 3Ton (KTI63099)
- SUNEX Air/Hydraulic Tlscpc Trans Jack, 1000 lb. (7796)
- K-Tool International Jacks