Shop All Tool Chests & Cabinets
K-Tool International
Service Cart, 7 Drawer, Red
Mfr # KTI75123
Zoro # G006006140
product price: $1,142.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,142.99
Free 30-Day Returns
Key Features
- Number of Drawers 7
- Includes Premium 7 Drawer 750 Lb. Service Cart (Matte Red)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI75123
- Zoro # G006006140
- UPC # 769622751232
- Country of Origin China
- Category Tool Chests & Cabinets
Details
Item | Service Cart |
Number of Drawers | 7 |
Color | Red |
Includes | Premium 7 Drawer 750 Lb. Service Cart (Matte Red) |
Description
750 lb total capacity;Locking hinged lid w/7 locking drawers with roling bearing slides;Anodized aluminum drawer pulls;Integrated pry bar & long tool holder (Both Sides);Protective bumpers;Integrated UL Power Strip;8 pc EVA liner set;5"x 2" swivel casters, qty 2 with brake, black brackets, black wheel;Durable powder coated finish;Minimal Assembly Required;Material: Cold Rolled Steel Plate;Thickness: Mixture of 2.0, 1.5, 1.2mm and 1mm;Drawer dimensions: 5” & 3” Height by 25.4” Width, 17.25in Depth, Ball Bearing Slides, Matte Red Drawer Pulls;Full dimensions: 31.1" L Body & 35.3” L with Push Handle, 22.9“ Deep, 42.6" H, 218.3 lbs
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 8"L, SDS Plus, 25PK (HC2042B25)
- MILWAUKEE TOOL Large Thread Quick Change Arbor, 7/16" Shank (49-56-9100)
- REED PILOT 4 5/16 X 1/4 04561 (HSPD)
- ARTU Porcelain Tile Drill Bit, 1/4 In (01435)
- K-TOOL INTERNATIONAL Service Cart, 7 Drawer, Green (KTI75124)
- K-TOOL INTERNATIONAL Service Cart, 4 Drawer, Gray, 35 in W (KTI75150)
- K-TOOL INTERNATIONAL Tool Box, 10 Drawer, Black, 55 in W (KTI75134)
- K-TOOL INTERNATIONAL Tool Box, 10 Drawer, Red, 41 in W (KTI75133)
- K-TOOL INTERNATIONAL Service Cart, 7 Drawer, Gray (KTI75151)
- K-TOOL INTERNATIONAL Tool Box, 10 Drawer, Black, 41 in W (KTI75132)
- PROTO Velocity Top Chest, 5 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05BL)
- K-Tool International Tool Chests & Cabinets