Shop All Tool Chests & Cabinets
K-Tool International
Service Cart, 7 Drawer, Green
Mfr # KTI75124
Zoro # G606006076
product price: $1,032.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,032.99
Free 30-Day Returns
Key Features
- Number of Drawers 7
- Includes Premium 7 Drawer 750 Lb. Service Cart (Matte Neon Green)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI75124
- Zoro # G606006076
- UPC # 769622751249
- Country of Origin China
- Category Tool Chests & Cabinets
Details
Item | Service Cart |
Number of Drawers | 7 |
Color | Green |
Includes | Premium 7 Drawer 750 Lb. Service Cart (Matte Neon Green) |
Description
750 lb total capacity;Locking hinged lid w/ 7 locking drawers with roling bearing slides;Anodized aluminum drawer pulls;Integrated pry bar & long tool holder (Both Sides);Protective bumpers;Integrated UL Power Strip;8 pc EVA liner set;5"x 2" swivel casters, qty 2 with brake, black brackets, black wheel;Durable powder coated finish;Minimal Assembly Required;Material: Cold Rolled Steel Plate;Thickness: Mixture of 2.0, 1.5, 1.2mm and 1mm;Drawer dimensions: 5” & 3” Height by 25.4” Width, 17.25in Depth, Ball Bearing Slides, Neon Green Drawer Pulls;Full dimensions: 31.1" L Body & 35.3” L with Push Handle, 22.9“ Deep, 42.6" H, 218.3 lbs
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Spade Drill (S08204)
- BN PRODUCTS USA Hickey Bar for bending #3, #4 and #5 rebar (BNHYBR-16)
- EAZYPOWER Knot Wire Cup Brush, 3", 5/8"-11" Adapter (87938/B)
- AIRCAT 1.0 Hp Composite Extended Straight Die Grinder (6270)
- K-TOOL INTERNATIONAL Service Cart, 7 Drawer, Black (KTI75122)
- K-TOOL INTERNATIONAL Service Cart, 7 Drawer, Red (KTI75123)
- K-TOOL INTERNATIONAL Service Cart, 4 Drawer, Gray, 35 in W (KTI75150)
- K-TOOL INTERNATIONAL Service Cart, 7 Drawer, Gray (KTI75151)
- K-TOOL INTERNATIONAL Service Cart, 4 Drawer, Green, 35 in W (KTI75121)
- K-TOOL INTERNATIONAL Service Cart, 4 Drawer, Black, 35 in W (KTI75118)
- GLOBAL INDUSTRIAL Four Drawer Tool Toter (607731)
- K-Tool International Tool Chests & Cabinets