Shop All Tool Chests & Cabinets
K-Tool International
Service Cart, 7 Drawer, Black
Mfr # KTI75122
Zoro # G306006079
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$973.99
Free 30-Day Returns
Key Features
- Number of Drawers 7
- Includes Premium 7 Drawer 750 Lb. Service Cart (Matte Black)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI75122
- Zoro # G306006079
- UPC # 769622751225
- Country of Origin China
- Category Tool Chests & Cabinets
Details
Item | Service Cart |
Number of Drawers | 7 |
Color | Black |
Includes | Premium 7 Drawer 750 Lb. Service Cart (Matte Black) |
Description
750 lb total capacity;Locking hinged lid w/7 locking drawers with roling bearing slides;Anodized aluminum drawer pulls;Integrated pry bar & long tool holder (Both Sides);Protective bumpers;Integrated UL Power Strip;8 pc EVA liner set;5"x 2" swivel casters, qty 2 with brake, black brackets, black wheel;Durable powder coated finish;Minimal Assembly Required;Material: Cold Rolled Steel Plate;Thickness: Mixture of 2.0, 1.5, 1.2mm and 1mm;Drawer dimensions: 5” & 3” Height by 25.4” Width, 17.25in Depth, Ball Bearing Slides, Matte Black Drawer Pulls;Full dimensions: 31.1" L Body & 35.3” L with Push Handle, 22.9“ Deep, 42.6" H, 218.3 lbs
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN DEVICES Aluminum Mechanical Screw Starter (D-3)
- GEDORE Open Ended Wrench, 30mm (894 30)
- BONDHUS Tamper Resistant Torx TR8 x 1" Bit on 1/4" stock (0715750773)
- AMPG Stem Dial Indicator Point, .96", Steel (Z9336S)
- K-TOOL INTERNATIONAL Service Cart, 7 Drawer, Red (KTI75123)
- K-TOOL INTERNATIONAL Service Cart, 7 Drawer, Green (KTI75124)
- K-TOOL INTERNATIONAL Tool Box, 10 Drawer, Black, 41 in W (KTI75132)
- K-TOOL INTERNATIONAL Tool Box, 10 Drawer, Red, 41 in W (KTI75133)
- K-TOOL INTERNATIONAL Service Cart, 4 Drawer, Green, 35 in W (KTI75121)
- K-TOOL INTERNATIONAL Service Cart, 4 Drawer, Black, 35 in W (KTI75118)
- DISCO Tool Cabinet, 4 Drawer, Gray, 23-1/2 in W (80360)
- K-Tool International Tool Chests & Cabinets