Shop All Screwdriver Sets
K-Tool International
Screwdrver Set, 8 pcs.
Mfr # KTI-19700
Zoro # G7052488
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size #1, #2, 3", 4", 6", 8"
- Number of Pieces 7
- Includes (2) Phillips: 1# x 3", #2 x 4"; (1) Stubby Phillips: #2 x 1-1/2"; (1) Stubby Slotted; 3"; (3) Slotted; 4", 6", 8"
- Handle Type Square
- Shank Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-19700
- Zoro # G7052488
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | #1, #2, 3", 4", 6", 8" |
Details
Item | Screwdriver Set (Orange) |
Number of Pieces | 7 |
Includes | (2) Phillips: 1# x 3", #2 x 4"; (1) Stubby Phillips: #2 x 1-1/2"; (1) Stubby Slotted; 3"; (3) Slotted; 4", 6", 8" |
Handle Type | Square |
Shank Shape | Hex |
Features | Heavy Duty Colored Handles and Hex Bolsters For Wrench Assist, Orange Colored Handles, Packaged with a Plastic Tray, Hex Bolster, Assorted Tips |
SAE or Metric | SAE |
Material | Chrome Vanadium |
Bit Style | Phillips, Slotted |
Description
Screwdrver Set, 8PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/8" Air Ratchet Wrench (7600-0931)
- BLU-MOL XTREME 2 1/4" QuickCore Bi-Metal Hole Saw (E0100212)
- WALTER Screw for Indexable Insert, FS2069, Unit of Measure - Metric (FS2069)
- STARRETT Band Saw Blade, 7 ft. 6" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-07-06)
- K-TOOL INTERNATIONAL Torx Screwdriver T-15 (KTI-11315)
- K-TOOL INTERNATIONAL Screwdriver Set, 8 pcs. (KTI-19900)
- K-TOOL INTERNATIONAL Slotted Screwdriver Set, 5 pcs. (KTI-16001)
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Green Handle 8" (KTI-19908)
- K-TOOL INTERNATIONAL Stubby Slotted Screwdriver (KTI-16201)
- K-TOOL INTERNATIONAL Phillips Screwdriver, #2 x 4" (KTI-16124)
- BOSCH 17 Piece Metric Bushing Driver Kit (4407)
- K-Tool International Screwdriver Sets