Shop All Screwdriver Sets
K-Tool International
Screwdriver Set, 8 pcs.
Mfr # KTI11008
Zoro # G7052512
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/8", 1/4", 3/16", 5/16", #0, #1, #2
- Number of Pieces 8
- Features Designed with Precision and Functionality, This Accessory Ensures Outstanding Performance and Easy use Which Makes it the Perfect Deal
- SAE or Metric SAE
- Includes (4) Slotted: 5/16" x 6", 3/16" x 4", 1/8" x 3", 1/4" x 1-1/2"; (4) Phillips: #2 x 6", #1 x 4", #0 x 3", #2 x 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI11008
- Zoro # G7052512
- UPC # 07696221100846
- Country of Origin China
- Category Screwdriver Sets
Dimensions
Tip Size | 1/8", 1/4", 3/16", 5/16", #0, #1, #2 |
Details
Item | Screwdriver Set |
Number of Pieces | 8 |
Features | Designed with Precision and Functionality, This Accessory Ensures Outstanding Performance and Easy use Which Makes it the Perfect Deal |
SAE or Metric | SAE |
Includes | (4) Slotted: 5/16" x 6", 3/16" x 4", 1/8" x 3", 1/4" x 1-1/2"; (4) Phillips: #2 x 6", #1 x 4", #0 x 3", #2 x 1-1/2" |
Material | Chrome Vanadium |
Bit Style | Slotted, Phillips |
Description
Screwdriver Set, 8PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Hex Screwdriver 1/32 in Round (26309)
- WIHA Torx(R) T20 3.9" (36420)
- DIABLO JIG SAW BLADE 3-3/5in. (DJT155HHM)
- J.W. WINCO GN617-8-M16X1.5-A Indexing Plunger (617-8-M16X1.5-A)
- K-TOOL INTERNATIONAL Torx Screwdriver T-10 (KTI-11310)
- K-TOOL INTERNATIONAL Torx Screwdriver T-15 (KTI-11315)
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Green Handle 8" (KTI-19908)
- K-TOOL INTERNATIONAL Stubby Slotted Screwdriver (KTI-16201)
- K-TOOL INTERNATIONAL Slotted Screwdriver Set, 8 pcs. (KTI-19000)
- K-TOOL INTERNATIONAL Slotted Screwdriver Set, 5 pcs. (KTI-16001)
- PERFORMANCE TOOL Strike Cap Screwdriver Set, 6-Piece (W1729)
- K-Tool International Screwdriver Sets