Shop All Screwdrivers
K-Tool International
Screwdriver, No. 2 x 10"
Mfr # KTI-16129
Zoro # G7002027
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-16129
- Zoro # G7002027
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Details
Item | Screwdriver,No. 2 x 10" |
Description
Screwdriver,No. 2 x 10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN R20 20 oz Solid Steel Nail Hammer (12715)
- WIDIA Diamond Turning Insert, Diamond, 5/32 in, CDHB, 1 (CDHB12061)
- LENOX Reciprocating Saw Blades, 8 in L, Steel (20563S818R)
- EAZYPOWER Plug Tap, 4mm x 0.70mm (82553)
- K-TOOL INTERNATIONAL K Tool International KTI16203 Screwdriver Slotted 3In. (KTI16203)
- K-TOOL INTERNATIONAL K Tool International KTI19203 3in. Slotted Screwdriver with Black Handle (KTI19203)
- K-TOOL INTERNATIONAL Pocket Screwdriver (KTI11110)
- K-TOOL INTERNATIONAL Screwdriver Torx T15X4" (KTI11215)
- K-TOOL INTERNATIONAL Screwdriver, Slotted, Black Handle, 3" (KTI-19203)
- K-TOOL INTERNATIONAL K Tool International KTI19204 4 Inch Slotted Screwdriver with Black Handle (KTI19204)
- STANLEY General Purpose Keystone Slotted Screwdriver 1/4 in Round (66-161-A)
- K-Tool International Screwdrivers