Shop All Screwdrivers
K-Tool International
Screwdriver, Black, No. 2 x 4"
Mfr # KTI-19124
Zoro # G7000231
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-19124
- Zoro # G7000231
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Details
Item | Screwdriver,Black,No. 2 x 4" |
Description
Screwdriver,Black,No. 2 x 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Pneumatic Air Riveter, M-3 (M39054)
- LYNDEX-NIKKEN Collet, 16C, 1in (160-064)
- WHEELER-REX Close Quarters Crimp Tool, 3/4" (89216)
- TEKTON Long #1 Phillips Hard Handle Screwdriver (Black Oxide Blade) (DSP14001)
- K-TOOL INTERNATIONAL Pocket Screwdriver (KTI11110)
- K-TOOL INTERNATIONAL K Tool International KTI19204 4 Inch Slotted Screwdriver with Black Handle (KTI19204)
- K-TOOL INTERNATIONAL K Tool International KTI19203 3in. Slotted Screwdriver with Black Handle (KTI19203)
- K-TOOL INTERNATIONAL Stubby Screwdriver, No. 2 x 1.5" (KTI-16121)
- K-TOOL INTERNATIONAL K Tool International KTI16203 Screwdriver Slotted 3In. (KTI16203)
- K-TOOL INTERNATIONAL Screwdriver Torx T15X4" (KTI11215)
- POWERBUILT 30-In-1Flex Extd Precision S/D (940506)
- K-Tool International Screwdrivers and Nutdrivers