Shop All Screwdriver Sets
K-Tool International
Screwdrier, Adjustable Torque, 1/4", Female
Mfr # KTI-72180
Zoro # G7030681
product price: $72.45
/ea
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/4"
- Overall Length 6-1/4"
- SAE or Metric SAE
- Includes Heavy Duty Black Plastic Storage Case
- Shank Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-72180
- Zoro # G7030681
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | 1/4" |
Overall Length | 6-1/4" |
Details
Item | Female Adjustable Torque Screwdriver |
SAE or Metric | SAE |
Includes | Heavy Duty Black Plastic Storage Case |
Shank Shape | Hex |
Features | Screwdriver Handle Contains Viewable Torque Scale 5 to 40 inch-pounds (.504 Nm), 1/4" Female Hex, Adjustable Torque Screwdriver |
Description
Adjustable Torque Screwdrier,1/4 In. Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-018002)
- PERFORMANCE TOOL Needle Nose Pliers, 6" Long, with Double Cushioned Grips (W30731)
- TENG TOOLS 711 Aluminium Automatic Push Loading Utility Knife (711)
- LISLE Flywheel Lock Hldr & Skt F/DURAMAX (LI22100)
- K-TOOL INTERNATIONAL Screwdrver Set, 8 pcs. (KTI-19700)
- K-TOOL INTERNATIONAL Screwdriver Set 18 pcs. (KTI11018)
- K-TOOL INTERNATIONAL Torx Screwdriver T-10 (KTI-11310)
- K-TOOL INTERNATIONAL Slotted Screwdriver, 8" (KTI-16208)
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Black Handle 4" (KTI-19204)
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Orange Handle 3" (KTI-19703)
- KLEIN TOOLS Insulated Precision Screwdriver Set, 5-Piece (85615INS)
- K-Tool International Screwdrivers and Nutdrivers