Shop All Putty & Joint Knives, Spatulas, Scrapers
K-Tool International
Scraper Putty Knife, 1-1/2", Stiff
Mfr # KTI-70015
Zoro # G7033052
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1-1/2"
- Includes Handle
- Features High carbon, heat-treated, tempered, polished to mirror finish and full tang;Fitted with grommeted brass, solvent-resistant, riveted wood handles;15o sharp chisel edge on stiff scrapers
- Application Use to apply adhesives, filler, compound, spackles and more;Ideal for removing paint, rust, gaskets, carbon, filler and undercoating
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-70015
- Zoro # G7033052
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1-1/2" |
Details
Includes | Handle |
Features | High carbon, heat-treated, tempered, polished to mirror finish and full tang;Fitted with grommeted brass, solvent-resistant, riveted wood handles;15o sharp chisel edge on stiff scrapers |
Application | Use to apply adhesives, filler, compound, spackles and more;Ideal for removing paint, rust, gaskets, carbon, filler and undercoating |
Number of Pieces | 1 |
Handle Material | Wood |
Item | STIFF SCRAPER/PUTTY KNIFE,1-1/2" |
Description
STIFF SCRAPER/PUTTY KNIFE,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030XMD)
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 36mm (80815D)
- K-TOOL INTERNATIONAL Phillip/Slotted Screwdrivr Set, Red, 8pcs. (KTI-19800)
- GYROS 36 Pcs High Speed Steel Tap and Die set - Metric Size (93-17140)
- K-TOOL INTERNATIONAL Scraper Putty Knife, 1-1/2" Flexible (KTI-70017)
- K-TOOL INTERNATIONAL Scraper, Long Handled (KTI-70020)
- K-TOOL INTERNATIONAL Scraper Putty Knife Set, 4 pcs. (KTI-70004)
- A2Z SCILAB Caulk Finishing Spatula 8 Total Length with 0.75 Wide 4 Long Stainless Steel Blade (A2Z-ZR-WHS4BY)
- HYDE Scraper, Stiff, 3", Brass (12055)
- MAYHEW SCRAPER PNEUMATIC 1-1/8"-18" OAL 2010 (MY32010)
- ALLWAY Allway Tools 3047560 S Grip Bent Heavy Duty Scraper Pole Socket (3047560)
- K-Tool International Drywall and Plastering Tools