Shop All Putty & Joint Knives, Spatulas, Scrapers
K-Tool International
Scraper Putty Knife, 1-1/2" Flexible
Mfr # KTI-70017
Zoro # G7001631
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1-1/2"
- Blade Material Stainless steel
- Includes Handle
- Features igh carbon, heat-treated, tempered, polished to mirror finish and full tang;Fitted with grommeted brass, solvent-resistant, riveted wood handles;15o sharp chisel edge on stiff scrapers
- Application Use to apply adhesives, filler, compound, spackles and more;Ideal for removing paint, rust, gaskets, carbon, filler and undercoating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-70017
- Zoro # G7001631
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1-1/2" |
Details
Blade Material | Stainless steel |
Includes | Handle |
Features | igh carbon, heat-treated, tempered, polished to mirror finish and full tang;Fitted with grommeted brass, solvent-resistant, riveted wood handles;15o sharp chisel edge on stiff scrapers |
Application | Use to apply adhesives, filler, compound, spackles and more;Ideal for removing paint, rust, gaskets, carbon, filler and undercoating |
Number of Pieces | 1 |
Handle Material | Wood |
Item | Scraper Putty Knife,1-1/2" Flexible |
Description
Scraper Putty Knife,1-1/2 In. Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 8" Flat Double Cut Bastard File with Ergonomic Handle - Carded (21748HNN)
- STANLEY Hacksaw Blade, 10 In, 18 TPl, HSS (15-808A)
- WESTWARD Nut Driver, 10.0mm, Hollow, Ergo, Ins, 5 in. (1YXN2)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 3/8-16X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A41X60)
- K-TOOL INTERNATIONAL Scraper Putty Knife, 1-1/2", Stiff (KTI-70015)
- K-TOOL INTERNATIONAL Scraper Putty Knife Set, 4 pcs. (KTI-70004)
- K-TOOL INTERNATIONAL Scraper, Long Handled (KTI-70020)
- EAT-IN 6 In. Monster Scraper (EA96485)
- BEST LOOK 1-1/2 In. Flex Plastic Putty Knife (775541)
- VIM PRODUCTS VIM Tools 3-Piece Heavy Duty, Dual Bevel Striking Scrapers Set (SSC100)
- AMPCO SAFETY TOOLS Scraper, Stiff, 3-3/4", Aluminum Bronze (S-10G)
- K-Tool International Putty & Joint Knives, Spatulas, Scrapers