Shop All Ratcheting Wrench Sets
K-Tool International
SAE Ratcheting Wrench, Reversible, 13/16"
Mfr # KTI-45926
Zoro # G7059713
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Box End, Combination
- Ratcheting Yes
- Reversing Yes
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-45926
- Zoro # G7059713
- UPC # 00769622459268
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 13/16" |
Details
SAE or Metric | SAE |
Wrench Style | Box End, Combination |
Ratcheting | Yes |
Reversing | Yes |
Measurement Type | SAE |
Item | SAE Ratcheting Reversible Wrench, 13/16" |
Description
SAE Ratcheting Reversible Wrench, 13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive, 2" 12 pt SAE Socket, 12 Points (J5764)
- GUARDAIR Syphon Spray Gun, w/6" Extension, 9 cfm (79SG006)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 21mm (1221MSC)
- J.W. WINCO GN927.4-63-M5-40-A-B Clamping Lever (927.4-63-M5-40-A)
- K-TOOL INTERNATIONAL Push Button Ratchet, 3/8"Dr (KTI-22091)
- K-TOOL INTERNATIONAL Push Button Ratchet (KTI-23091)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 3/8" (KTI-41312)
- K-TOOL INTERNATIONAL High Polish SAE Combo Wrench Set, 9 pcs. (KTI-41300)
- K-TOOL INTERNATIONAL Jumbo Rsd Panel Combo Wrench, 12Pt, 2-3/8" (KTI-41176)
- K-TOOL INTERNATIONAL Short Combo 8mm Wrench (KTI41708)
- KO-KEN Bit Ratchet Set 10 pieces (R810B)
- K-Tool International Wrenches