Shop All Ratcheting Wrenches
K-Tool International
Ratcheting Wrench, Head Size 9/16 in.
Mfr # KTI-45918
Zoro # G0550910
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 7 1/4 in
- SAE or Metric SAE
- Wrench Style Reversible Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-45918
- Zoro # G0550910
- UPC # 769622459183
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 7 1/4 in |
Wrench Head Sizes | 9/16 in |
Size | 9/16" |
Head Size | 9/16 in |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 9/16 in, Overall Length 7 1/4 in, Head Offset Angle 15 Degrees , Offset, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-150)
- ABC HAMMERS 1.5 lb. Brass Hammer with 12.5" Wood Handle (ABC1.5BW)
- KLEIN TOOLS 9 1/2 in 2000(TM) Linemans Plier High Leverage w/ Fish Tape Puller, Wire Crimper, Steel (J2000-9NECRTP)
- WESTWARD Cone Type Puller, 3 ton Cap, 2 or 3 Jaws (23MD18)
- K-TOOL INTERNATIONAL K Tool International KTI49401 Non Sparking Aluminum Drum Wrench for 2.75 in. Drum (KTI49401)
- K-TOOL INTERNATIONAL Ratcheting Tie Down Strap 1"X15' (4PK) (KTI73870)
- K-TOOL INTERNATIONAL Ratcheting Torque Wrench, 3/8" Drive (KTI72100)
- K-TOOL INTERNATIONAL 916X58 DOUBLE BOX UNIV SPLINE 90 TOOTH REV RAT (KTIXDRF91658)
- K-TOOL INTERNATIONAL SAE Ratcheting Reversible Wrench Set, 13 Piece (KTI-45900)
- K-TOOL INTERNATIONAL Adjustable Ratcheting Torque Wrench Usa Made, 10-100 Ft/Lb, 3/8" Drive (KTI72121A)
- GEARWRENCH 1/2" 90-Tooth 12 Point Reversible Ratcheting Wrench (86645)
- K-Tool International Wrenches