Shop All Ratcheting Wrenches
K-Tool International
Ratcheting Wrench, Head Size 7/16 in.
Mfr # KTI-45914
Zoro # G1948619
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 6 1/2 in
- SAE or Metric SAE
- Wrench Style Reversible Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-45914
- Zoro # G1948619
- UPC # 769622459145
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6 1/2 in |
Size | 7/16" |
Wrench Head Sizes | 7/16 in |
Head Size | 7/16 in |
Description
This KTI KTI-45914 Ratcheting Wrench is the perfect tool for any job. It will make your work faster and easier with its ratcheting design. With a head size of 7/16 in., this 12-point reversible combination wrench can be used on nuts, bolts, and fittings. The alloy steel material makes it sturdy and durable. It has an overall length of 6 1/2 in., offset of 15 degrees, handle type of one piece, finish of chrome, and a head size of 7/16 in.. This KTI Ratcheting Wrench will not let you down when you need to tighten or loosen nuts and bolts quickly.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Ground Rod Driver, 1-1/8 Hex, SDS Plus (HS2172)
- MAYHEW COLD CHISEL 1 X 8 (MY10802)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH3 9/16-12 UNC (174546)
- MICRO 100 Carb End Mill, 5/16 In, 4FL, CC, Uncoated (GEM-312-4)
- K-TOOL INTERNATIONAL Ratcheting Wrench, Head Size 3/4 in. (KTI-45924)
- K-TOOL INTERNATIONAL Ratcheting Reversible Wrench, SAE, 7/8" (KTI-45928)
- K-TOOL INTERNATIONAL Ratcheting Torque Wrench, 1/2" Drive (KTI72102)
- K-TOOL INTERNATIONAL Adjustable Ratcheting Torque Wrench Usa Made, 30-250 Ft/Lb, 1/2" Drive (KTI72126A)
- K-TOOL INTERNATIONAL Ratcheting Wrench, Head Size 9/16 in. (KTI-45918)
- K-TOOL INTERNATIONAL Ratcheting Pipe/Hose Cutting Pliers (KTI72355)
- WILLIAMS Williams Combo Ratchet Wrench, 24mm, Hi-Polish (1224MNRC)
- K-Tool International Wrenches