Shop All Ratcheting Wrenches
K-Tool International
Ratcheting Wrench, Head Size 3/8 in.
Mfr # KTI-45912
Zoro # G1948628
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 6 1/4 in
- SAE or Metric SAE
- Wrench Style Reversible Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-45912
- Zoro # G1948628
- UPC # 769622459121
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6 1/4 in |
Wrench Head Sizes | 3/8 in |
Size | 3/8" |
Head Size | 3/8 in |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 3/8 in, Overall Length 6 1/4 in, Head Offset Angle 15 Degrees , Offset, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 5/8 In., 6 Flute, HSS (13H767)
- ASSENMACHER SPECIALTY TOOLS FILE MINI 6pc Set (AH3810)
- KRAFT TOOL Cement Trowel, Gold SS, 20x5", Pro-Form (CF549PF)
- WESTWARD Torque Wrench Head, Round Ratchet, 1/2in. (19ZC59)
- K-TOOL INTERNATIONAL Ratcheting Wrench, Head Size 9/16 in. (KTI-45918)
- K-TOOL INTERNATIONAL Ratchet Box End Wrench, 12 pt., 1/2"x9/16" (KTI-45216)
- K-TOOL INTERNATIONAL Metric Ratcheting Reversible Wrench, 21mm (KTI-45621)
- K-TOOL INTERNATIONAL Ratcheting Wrench, Head Size 3/4 in. (KTI-45924)
- K-TOOL INTERNATIONAL Adjustable Ratcheting Torque Wrench Usa Made, 20-150 Ft/Lb, 1/2" Drive (KTI72125A)
- K-TOOL INTERNATIONAL Ratcheting Reversible Wrench, SAE, 7/8" (KTI-45928)
- GEARWRENCH 14 Piece 90-Tooth 12 Point Flex Head Ratcheting Combination SAE Wrench Set (86759)
- K-Tool International Wrenches