Shop All Ratcheting Wrench Sets
K-Tool International
Ratcheting Wrench, DBE, Flexible, 8x10mm
Mfr # KTI-43510
Zoro # G7059348
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Double Box End, Extra Long
- Finish High Polish, Smooth
- Ratcheting Yes
- Reversing Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-43510
- Zoro # G7059348
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 8mm x 10mm |
Details
SAE or Metric | Metric |
Wrench Style | Double Box End, Extra Long |
Finish | High Polish, Smooth |
Ratcheting | Yes |
Reversing | Yes |
Flexible Head | Yes |
Measurement Type | Metric |
Item | Ratchtng,Dbl Bx End,Flx Wrench,8mmX10mm |
Description
Ratchtng,Dbl Bx End,Flx Wrench,8mmX10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No4 P (440-4X)
- ACDELCO G12 Cordless 1/4" Ratchet Wrench, 30 ft-lbs max (Tool Only) (ARW1207T)
- KRAFT TOOL RE/SE Laminated Canvas-Resin, 18"x3-1/2 (CF552PF)
- PELICAN Black Protective Case, 21.9"L x 13.97"W x 7.49"D (015250-0011-110)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1-5/8" (KTI-41152)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1-3/4" (KTI-41156)
- K-TOOL INTERNATIONAL Hi Polish Metrc Combo Wrench Set, 13 pcs. (KTI-41800)
- K-TOOL INTERNATIONAL Pro Series Chrome Ratchet - 19-5/8" (KTI-24092)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 19mm (KTI-41619)
- K-TOOL INTERNATIONAL 17X19 MM METRIC DOUBLE BOX UNIV SPLINE TOOTH REV R (KTIXDDB17X19)
- BETA Reversible Ratchet Comb Wrnch Set, 8 pcs. (001420330)
- K-Tool International Wrenches