Shop All Ratcheting Wrench Sets
K-Tool International
Ratcheting Wrench, DBE, Flexible, 16x18mm
Mfr # KTI-43518
Zoro # G7059339
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Double Box End
- Finish Full Polished
- Ratcheting Yes
- Reversing Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-43518
- Zoro # G7059339
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 16mm x 18mm |
Details
SAE or Metric | Metric |
Wrench Style | Double Box End |
Finish | Full Polished |
Ratcheting | Yes |
Reversing | Yes |
Flexible Head | Yes |
Measurement Type | Metric |
Item | Rtchtng,Dbl Box End,Flx Wrench,16mmX18mm |
Description
Rtchtng,Dbl Box End,Flx Wrench,16mmX18mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED CHARGER, 612V 7060A, AGM, 250 AMP CRANKING (ASO6012AGM)
- SLUGGER BY FEIN Annular Cutter Set M42, 1 In. D, 11 pcs. (63134999021)
- AJAX TOOL WORKS PUNCH 1/2" LONG TAPERED 9" OAL (AJ589)
- H & H INDUSTRIAL PRODUCTS Pro-Series 1/8" Sk16 Lyndex Style Collet (3901-5431)
- K-TOOL INTERNATIONAL High Polish Combo Wrench 1 1/2 (KTI-41348)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 1/2" (KTI-41316)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 3/4", 6Pt (KTI-41424)
- K-TOOL INTERNATIONAL 17X19 MM METRIC DOUBLE BOX UNIV SPLINE TOOTH REV R (KTIXDDB17X19)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 9mm (KTI-41609)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1-5/8" (KTI-41152)
- PERFORMANCE TOOL Combo Wrench 12Pt 10Mm (W312C)
- K-Tool International Ratcheting Wrench Sets