Shop All Ratcheting Wrench Sets
K-Tool International
Ratcheting Wrench, DBE, Flexible, 14x15mm
Mfr # KTI-43515
Zoro # G7059320
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Double Box End, Extra Long
- Finish High Polish, Smooth
- Ratcheting Yes
- Reversing Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-43515
- Zoro # G7059320
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 14mm x 15mm |
Details
SAE or Metric | Metric |
Wrench Style | Double Box End, Extra Long |
Finish | High Polish, Smooth |
Ratcheting | Yes |
Reversing | Yes |
Flexible Head | Yes |
Measurement Type | Metric |
Item | Rtchtng,Dbl Box End,Flx Wrench,14mmX15mm |
Description
Rtchtng,Dbl Box End,Flx Wrench,14mmX15mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dyninger Finishing Tool (52060)
- SUPERIOR ELECTRIC 1/16" - 1/2" Cap Metal Double Sleeve Keyless Drill Chuck w/Radial Lock Mechanism - M14 x 1.5 Mount (RV13M14)
- ASTRO PNEUMATIC Serrated Blade, 8" (17706)
- DIABLO 1/2"x24"x29" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1040)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 1/2" (KTI-41316)
- K-TOOL INTERNATIONAL Hi Plsh Mtrc Shrt Combo Wrench, 12Pt, 17mm (KTI-41717)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1-7/8" (KTI-41160)
- K-TOOL INTERNATIONAL SAE Ratcheting Wrench, Reversible, 1" (KTI-45932)
- K-TOOL INTERNATIONAL Pro Series Chrome Ratchet, 1/4"Dr, 4-1/2" (KTI-21092)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 12mm (KTI-41612)
- KD TOOLS Combo Non-Ratcheting Wrench - 3/8" (81654)
- K-Tool International Wrenches