Shop All Ratcheting Wrench Sets
K-Tool International
Ratcheting, Dbl Bx, Flx Wrench, 5/16"X3/8"
Mfr # KTI-43112
Zoro # G7059287
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Double Box End
- Finish Full Polished
- Ratcheting Yes
- Reversing Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-43112
- Zoro # G7059287
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 5/16" x 3/8" |
Details
SAE or Metric | SAE |
Wrench Style | Double Box End |
Finish | Full Polished |
Ratcheting | Yes |
Reversing | Yes |
Flexible Head | Yes |
Measurement Type | SAE |
Item | Rtchtng,Dbl Bx End,Flx Wrench,5/16"X3/8" |
Description
Rtchtng,Dbl Bx End,Flx Wrench,5/16 In.X3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 12-28 Carbon Steel Taper Hand Tap (DWTT12-28)
- PROTO 12 in L 2 in Cap. Cast Iron Straight Pipe Wrench (J812HD)
- WARNER PROGRIP® 6” SS Flex Joint Knife, Hammer Cap™ (90666)
- DRILL AMERICA 3-56 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54123)
- K-TOOL INTERNATIONAL SAERatchetingWrenchSet, Reversible, 13pcs. (KTI-45900)
- K-TOOL INTERNATIONAL Push Button Ratchet, 1/4" Dr (KTI-21091)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 13/16" (KTI-41326)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 1-1/8" (KTI-41336)
- K-TOOL INTERNATIONAL Ratcheting Combo Wrench, 1/2" (KTI-45416)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 16mm (KTI-45616)
- CRESCENT 7 Piece X6™ Black Oxide Spline Open End Ratcheting Combination SAE Wrench Set (CX6RWS7)
- K-Tool International Ratcheting Wrenches & Sets