Shop All Ratcheting Wrench Sets
This Product is Discontinued
K-Tool International
Ratcheting Combo Wrench, 5/16" (Discontinued)
Mfr # KTI-45410
Zoro # G7049371
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Wrench Style Box End, Combination
- Ratcheting Yes
- Measurement Type SAE
- Size 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-45410
- Zoro # G7049371
- UPC # 00769622454102
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 5/16" |
Details
SAE or Metric | SAE |
Wrench Style | Box End, Combination |
Ratcheting | Yes |
Measurement Type | SAE |
Item | Ratcheting Combo Wrench,5/16" |
Description
Ratcheting Combo Wrench,5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.