Shop All Ratcheting Wrench Sets
K-Tool International
Ratcheting Combo Wrench, 13mm
Mfr # KTI-45513
Zoro # G7035898
product price: $10.09
/ea
$10.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Box End, Combination
- Ratcheting Yes
- Measurement Type Metric
- Size 13mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-45513
- Zoro # G7035898
- UPC # 00769622455130
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 13mm |
Details
SAE or Metric | Metric |
Wrench Style | Box End, Combination |
Ratcheting | Yes |
Measurement Type | Metric |
Item | Ratcheting Combo Wrench 13mm |
Description
Ratcheting Combo Wrench 13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-500 Fresno 24" Re Spring Steel W/Swivel All Angle Bracket (82-500)
- HHIP 5/8 X 5-1/2" Lathe Mandrel (3902-2040)
- ASIMETO 8mm To 3/8" Straight Metric Indicator Bushing (7500320)
- DEWALT Guard (N037746)
- K-TOOL INTERNATIONAL Short Panel Combo Wrench, 12Pt, 3/4" (KTI-41224)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 16mm (KTI-45616)
- K-TOOL INTERNATIONAL High Polish Combo Wrench 1 7/16 (KTI-41346)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 5/8" (KTI-41120)
- K-TOOL INTERNATIONAL Ratcheting Combo Wrench, 15mm (KTI-45515)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 19mm (KTI-45619)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set, 15-Piece 1/4-1 in. (WRC95001)
- K-Tool International Ratcheting Wrench Sets