Shop All Ratcheting Wrenches
K-Tool International
Ratchet Box End Wrench, 12 pt., 1/4"x5/16"
Mfr # KTI-45208
Zoro # G7001473
product price: $4.95
/ea
Sold in multiples of 3 for $14.85
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Number of Points 12
- SAE or Metric SAE
- Size 1/4" x 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-45208
- Zoro # G7001473
- UPC # 00031113090596
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Size | 1/4" x 5/16" |
Details
Finish | Chrome plated |
Number of Points | 12 |
SAE or Metric | SAE |
Item | Ratchet Box End Wrench,12 pt.,1/4"x5/16" |
Description
Ratchet Box End Wrench,12 pt.,1/4 In.x5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent 3/8 in. drive Flex Handle Breaker Bar (CRW15N)
- UNITED SCIENTIFIC C-Clamp, 3" Jaw Opening (CLMPC3)
- WESTWARD 9 in Crimper 8P8C/RJ-45, 6P6C/RJ-12, 6P6C, RJ-22/RJ-11 (13H887)
- WILLIAMS 1/2" Drive, 1/2" SAE Socket, 6 Points (SD-616)
- K-TOOL INTERNATIONAL Ratcheting Wrench, Head Size 3/8 in. (KTI-45912)
- K-TOOL INTERNATIONAL Adjustable Ratcheting Torque Wrench, 30-250 In/Lbs, 3/8" Drive (KTI72120A)
- K-TOOL INTERNATIONAL Ratchet Box End Wrench, 12 pt., 1/2"x9/16" (KTI-45216)
- K-TOOL INTERNATIONAL Metric Ratcheting Reversible Wrench, 22mm (KTI-45622)
- K-TOOL INTERNATIONAL Ratcheting Wrench, Head Size 1/2 in. (KTI-45916)
- K-TOOL INTERNATIONAL 916X58 DOUBLE BOX UNIV SPLINE 90 TOOTH REV RAT (KTIXDRF91658)
- WILLIAMS Williams Ratchet Flare Nut Wrench, 15/16" (RFW-30)
- K-Tool International Ratcheting Wrenches & Sets