Shop All Ratcheting Wrench Sets
K-Tool International
Raised Panel Jumbo Cmbo Wrench Set, 4pcs.
Mfr # KTI-41004
Zoro # G7048242
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination
- Finish Chrome plated
- Number of Pieces 4
- Includes (4) Raised Panel Jumbo Combination Wrenches: 2-1/8", 2-1/4", 2-3/8", 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-41004
- Zoro # G7048242
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Size | 2-1/8", 2-1/4", 2-3/8", 2-1/2" |
Details
SAE or Metric | SAE |
Wrench Style | Combination |
Finish | Chrome plated |
Number of Pieces | 4 |
Includes | (4) Raised Panel Jumbo Combination Wrenches: 2-1/8", 2-1/4", 2-3/8", 2-1/2" |
Measurement Type | SAE |
Item | Raised Panel Jumbo Combo Wrench Set,4PCS |
Description
This Raised Panel Jumbo Combo Wrench Set,4PCS from K Tool International is a heavy-duty set of wrenches designed to tackle the toughest jobs. It features a combination wrench style and comes in 4 sizes that range from 2-1/8" to 2-1/2". This raised panel jumbo combo wrench set comes with chrome plated finish for durability. The set has a combination wrench style and includes four SAE wrenches, ranging from 2-1/8" to 2-1/2". Whether you are looking for a professional grade tool or simply want an all around wrench set, this Raised Panel Jumbo Combo Wrench Set will definitely meet your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 2-1/2" 6-Point Locknut Socket, 3/4" Drive (60265-21)
- WESTWARD WESTWARD Rolling Cabinet Kit, 25-Drawers Total, Stainless Steel, 45" W x 19" D x 81.5" H (361LN0)
- KLEIN TOOLS Folding Utility Knife Utility, 6 1/2 in L (44130)
- TOOLPRO Extendable FRP, Vinyl, Carpet Roller (TP07005)
- K-TOOL INTERNATIONAL Hi Polish Metrc Combo Wrench Set, 13 pcs. (KTI-41800)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 10mm (KTI-45610)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 5/8" (KTI-41120)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 2" (KTI-41164)
- K-TOOL INTERNATIONAL Metric Combo Wrench 31mm (KTI-41831)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 18mm (KTI-45618)
- STAHLWILLE TOOLS Sets combination ratcheting Wrenchs OPEN-RATCH TCS 17F/5 5pcs. (96830651)
- K-Tool International Wrenches